Shop KNIPEX
See all product information
Create Account
KNP8701-22 Cobra Box Joint 22 Inch Plier
- Mfr # KNP8701-22
- Zoro # G504053455
product price:Â
$
215.99
/ea
Free Shipping & Returns
Key Features
Max. Jaw Opening
4-1/2 in
Handle Type
Plastic Coated
Finish
Polished
Material
Chrome Vanadium Steel
Joint Type
Box Joint
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KNP8701-22
- Zoro #
- G504053455
- UPC #
- 843221000240
- Country of Origin
- China
- Max. Jaw Opening
- 4-1/2 in
- Handle Type
- Plastic Coated
- Finish
- Polished
- Material
- Chrome Vanadium Steel
- Joint Type
- Box Joint
- Gripping Surface
- Serrated
- Number of Adjustments
- 20
- Cutting Edge HRC
- Approx. 61 HRC
Description
Features and Benefits: The guard prevents operator s fingers being pinched The unique jaw design is shaped to eliminate nut-burring hardness of gripping Polished head and Plastic coated handles Gripping teeth are specially hardened for a longer tool life Made from chrome vanadium electrical steel oil hardenedBox joint construction a new generation of water pump pliers for easier and more secure working. It has a press button action for fast and firm adjustment directly on the workpiece. The selected jaw opening is positively ensured and has a single hand adjustment self-gripping on pipes and nuts. Made with strength and durability to last!
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.