Shop GENIUS TOOLS
Create Account
1/2in Dr. No.4 Philips Bit Socket 55mmL
- Mfr # 410+1124
- Zoro # G023581200
product price:Â
$
9.47
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 410+1124
- Zoro #
- G023581200
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Philips Bit Socket No.4 1/2 Inch Drive 55mm Length Durable S2 Steel - 410+1124 Professional Bit Socket This 1/2in drive Phillips bit socket is built for fastening work that demands consistent fit and dependable engagement. It combines a No.4 Phillips bit with a socket-style body for use with compatible 1/2in drive tools. With a 55mm (2.17 inch) overall length, it helps reach fasteners in tighter spaces while maintaining stable control. The size marking is stamped for quick identification when working from drawers, carts, or socket rails. Key Benefits 1/2in drive No.4 Phillips bit socket for heavy-duty fastening tasks. 55mm overall length supports access while maintaining controlled tool handling. High Speed Steel construction for high strength, durability, and anti-corrosive performance. Securely attached bit design supports reliable use under demanding technician workloads. Interchangeable bit socket format integrates easily with common 1/2in drive setups. Stamped size marking provides permanent identification for faster tool organization. Designed for professional technicians, this bit socket is made to hold up under regular shop use and repeated fastening cycles. Its durable steel construction and anti-corrosive properties help maintain performance over time, while clear size stamping supports efficient workflow and tool control in busy work areas.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.