Shop GENIUS TOOLS
Create Account
1/4in Dr. 11/32in Deep Hand Socket
- Mfr # 285211
- Zoro # G723580084
product price:Â
$
2.89
/ea
Sold in multiples of 3 for
$8.67
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 285211
- Zoro #
- G723580084
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 11/32 Inch 1/4 Inch Drive Chrome Vanadium Steel High Reach - 285211 Deep Hand Socket This 11/32in deep hand socket is built for 1/4in drive setups and features a 6-point opening for secure fastener engagement. With a 50mm (1.97in) overall length, it provides added reach while keeping the compact control expected from a small-drive socket. Manufactured from chromium-vanadium steel alloy and finished in chrome polish, it's designed for high strength, durability, and corrosion resistance. Size markings are stamped for quick identification and long-term organization in professional tool storage. Key Benefits 11/32in 6-point socket helps reduce slippage and fastener rounding. 1/4in drive size supports precise work with compact ratchets and drivers. 50mm (1.97in) deep length improves access to recessed or longer fasteners. Chrome vanadium steel alloy offers high strength and long-lasting durability. Chrome polished finish resists corrosion and holds up in demanding environments. Stamped size markings improve tool organization and speed up identification. Meets or exceeds ANSI standards for consistent quality and performance. The combination of 6-point grip, deep reach, and corrosion-resistant finish makes it a dependable choice for daily service work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.