Shop GENIUS TOOLS
Create Account
1/2in Dr. 1/4in Wobble Hex Bit Socket 230mmL
- Mfr # 408+5816
- Zoro # G023580876
product price:Â
$
17.22
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 408+5816
- Zoro #
- G023580876
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 1/4 Inch Wobble Style 1/2 Inch Drive 230mm Length Durable Construction - 408+5816 Professional Bit Socket This professional bit socket combines a 1/2 inch drive with a 1/4 inch wobble hex bit for stable engagement and improved access in confined working angles. The 230mm (9.06 inch) overall length helps reach recessed fasteners while maintaining controlled power transfer. Built for shop-level durability, it uses high speed steel for strength and anti-corrosive performance. Clear, stamped sizing supports fast identification when organizing and selecting sockets during repetitive service tasks. Key Benefits 1/2 inch drive with 1/4 inch wobble hex bit for flexible access. 230mm overall length reaches recessed fasteners in deeper or obstructed areas. High speed steel construction supports high strength and long service life. Anti-corrosive properties help resist wear and damage in demanding environments. Permanently stamped size markings improve organization and quick tool selection. Securely attached, interchangeable bit socket design built for professional technician needs. SKU 408+5816 is designed to deliver consistent fit and durability under heavy use. From identification markings to interchangeable construction, each detail supports efficient workflow, reliable performance, and long-term tool organization without adding unnecessary complexity to your socket setup.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.