Shop KNIPEX

10 in Knipex Alligator V-Jaw Tongue and Groove Plier Serrated, Plastic Grip

  • Mfr # 88 01 250

  • Zoro # G9750291


product price:  $34.79
/ea

Key Features

Plier Jaw Style
V-Jaw
Features
Box-Joint Design, Hardened Teeth To 61 Hrc, High Stability Double Guide, Pinch Guard, Robust Construction, Self-Locking
Material
Chrome Vanadium Electric Steel
Finish
Atramentized (Phosphate Coat)
Jaw Width
1 1/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
88 01 250
Zoro #
G9750291
UPC #
843221003067
Country of Origin
Germany

Dimensions

Overall Length
10 in
Jaw Width
1 1/8 in
Jaw Length
1 1/4 in
Wire Rope Length
10 in

Details

Plier Jaw Style
V-Jaw
Features
Box-Joint Design, Hardened Teeth To 61 Hrc, High Stability Double Guide, Pinch Guard, Robust Construction, Self-Locking
Material
Chrome Vanadium Electric Steel
Finish
Atramentized (Phosphate Coat)
Handle Type
Dipped
Standards
DIN ISO 8976
Plier Item
Tongue and Groove Pliers
No. of Jaw Positions
9
Max. Jaw Opening
2 in
Insulated
No
Includes
88 Series
Adjustment Type
Groove Joint
Plier Product Group
Pliers
Item
Tongue and Groove Plier
Nonsparking
No
Tether Capable
Tether Capable
Tether Style
Tether Capable
Plier Type
Tongue & Groove Pliers
Maximum Jaw Opening
2 in
Grip Material
Plastic
Non-Sparking
No
Jaw Shape
V
Jaw Opening Type
Manual
Number of Jaw Positions
9
Steel Type
Chrome Vanadium Electric Steel
Tether Ready
No
Adjustment Mechanism
Groove Joint
Pinch-Free Handles
Yes
Series
Knipex Alligator
Grip Style
Standard Cushion
Plier Material
Steel
Jaw Texture
Serrated
For Use With
Nuts, Pipes, Pumps
Weight
0.7 lb

Description

Tongue and Groove Plier, Plier Type Tongue & Groove Pliers, Adjustment Mechanism Groove Joint, Jaw Texture Serrated, Jaw Shape V, Overall Length 10 in, Maximum Jaw Opening 2 in, Number of Jaw Positions 9, Jaw Width 1 1/8 in, Jaw Length 1 1/4 in, Grip Style Standard Cushion, Non-Sparking No, Insulated No, Tether Ready No, Features Box-Joint Design, Hardened Teeth To 61 Hrc, High Stability Double Guide, Pinch Guard, Robust Construction, Self-Locking, Finish Atramentized (Phosphate Coat)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.