Zoro Homepage

Twist-On Wire Connector, 20 mm Max, Red, 1,000 V AC

  • Mfr # 98 66 20

  • Zoro # G6076935


product price: $15.15
/ea

Key Features

Type
Twist-On
Color
Red
Maximum Wire Size
20 mm
Maximum Voltage
1,000 V AC
Wire Connector Style
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98 66 20
Zoro #
G6076935
UPC #
843221006532
Country of Origin
Germany

Dimensions

Maximum Wire Size
20 mm
Height
0.62 in
Width
3.26 in
Overall Length
0.62 in
For Maximum Wire Size - Solid
20 mm

Details

Item
Twist-On Wire Connector
Type
Twist-On
Color
Red
Maximum Voltage
1,000 V AC
Wire Connector Style
Standard
Application
General Purpose
Standards
DIN VDE 0680-1
Material
Plastic
Termination Style
Twist-On

Description

Splice Wire Connector, Connection Material Not Applicable, For Conductor Material Not Applicable, Insulation Material Not Applicable, Maximum Operating Temperature Not Applicable, Maximum Voltage 1,000 V, Minimum Wire Combination Not Applicable, Maximum Wire Combination Not Applicable, Minimum Wire Size Not Applicable, Maximum Wire Size 20 mm, Standards DIN VDE 0680-1, Color Red, Compatible with Product Type Bare Live Cable End, Overall Length 3.94 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.