Caldo de Vegetales, 4.4 Pound
- Mfr # 62696764
- Zoro # G423347444
product price:Â
$
24.75
/ea
Key Features
Application
Groceries
Weight
4.4 LB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 62696764
- Zoro #
- G423347444
- UPC #
- 048001016651
- Country of Origin
- United States
Details
- Application
- Groceries
- Item
- Soup Base
- Weight
- 4.4 LB
Description
Knorr Professional Caldo de Vegetales 4.4 lb.Knorr Professional Caldo de Vegetales is a granulated vegetable stock base designed for foodservice use. This 4.4-pound package delivers a rich vegetable flavor and dissolves quickly, making it a convenient option for high-volume kitchen operations. Part of the trusted Caldos Knorr product line, it provides consistent quality in a shelf-stable format.Ideal for soups, stews, marinades, and plant-based recipes, this product supports versatile use in vegetarian and vegan menu applications. Whether you're preparing a hearty caldo verdura Knorr-style soup or enhancing the flavor of grains and vegetables, this base helps reduce prep time while supporting flavor consistency.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.