16x25x4 Pleated Air Filter, High Capacity, MERV 11
Mfr # 102-500-026
Zoro # G1477642
product price:Â $17.65
/ea
Sold in multiples of 6 for $105.90
Key Features
Nominal Filter Size
16x25x4
Performance Rating
MERV 11
Air Filter Capacity
High Capacity
Nominal Height
25 in
Nominal Width
16 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
102-500-026
Zoro #
G1477642
UPC #
-
Country of Origin
United States
Dimensions
Nominal Filter Size
16x25x4
Nominal Height
25 in
Nominal Width
16 in
Nominal Depth
4 in
Details
Performance Rating
MERV 11
Air Filter Capacity
High Capacity
Item
Pleated Air Filter
Description
Pleated Fltr,HC,MERV11,16 In.x25 In.x4 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.