Shop All Flat Air Filters
Koch
Filter Panel, 3-Ply, 16Wx25L, MERV7
Mfr # 132-1625-01
Zoro # G1517910
product price: $5.99
/ea
Sold in multiples of 24 for $143.76
$143.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Flow @ 300 fpm 833 cfm
- Media Material Synthetic, Durable Steel Internal Support Wire
- Nominal Filter Size 16x25
- Nominal Height 16"
- Nominal Width 25"
Product Information
- Brand Koch
- MFR # 132-1625-01
- Zoro # G1517910
- Country of Origin United States
- Category Flat Air Filters
Dimensions
Nominal Filter Size | 16x25 |
Nominal Height | 16" |
Nominal Width | 25" |
Actual Filter Size | 15-1/2x24-1/2 |
Actual Height | 15-1/2" |
Actual Width | 24-1/2" |
Details
Description
Filter Panel,3-Ply,16Wx25L,MERV7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERPURE Cartridge, Scalestick - Ss-10 (EV979902)
- ERIE Motor, Pop Top, 24V, 50/60 Hz (30-158-A)
- MALCO Malco CDR Duct Ripper (1 per Pack) (CDR)
- MULTIFAN Air Circulator 30" Non-Oscillating, 240VAC, 10,000 CFM (FXCIRC30-2230BB)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 16"x25"x2" (276-160-250)
- AIR HANDLER Fiberglass Air Filter, 12x16x1", MERV 5 (5C450)
- B & K AAF Flanders EZ Flow II 14 in. W X 20 in. H X 1 in. D Fiberglass 4 MERV Air Filter (10055.011420)
- AIR HANDLER Fiberglass Air Filter, 10x10x1", MERV 5 (5W500)
- AIR HANDLER Fiberglass Air Filter, 12x20x1", MERV 5 (5C451)
- PAMLICO AIR 16 in. W X 20 in. H X 2 in. D Fiberglass 2 MERV Air Filter 1 pk (11104-021620)
- KOCH FILTER Poly Filter, Disposabl, C and I, 12"x24"x1" (284-120-240)
- Koch Flat Air Filters