This item is Discontinued.

Kochek Hose Adapter, 1 In. MNPT x 1 In. FNPSH IR37H1N1P-ZBL

This item is Discontinued.

Kochek

Hose Adapter, 1 In. MNPT x 1 In. FNPSH (Discontinued)

Mfr # IR37H1N1P-ZBL
Zoro # G3864050
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
IR37H1N1P-ZBL
Zoro #
G3864050
UPC #
-
Country of Origin
Unknown

Details

Item
Hose Adapter
Connection
1" MNPT x 1" FNPSH
Coupling Description
Male/Female

Description

Hose Adapter

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.