
Mini Digital Film & Slide Scanner - Converts Negatives & Slides to 22 Megapixel JPEG Images
Mfr # RODFD20
Zoro # G803327493
product price: $157.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RODFD20
Zoro #
G803327493
UPC #
843812100847
Country of Origin
China
Description
Easy Home Scanning
The main scanning device arrives with an arsenal of interchangeable adapters compatible with yesterday’s most popular film and slide formats. Specific accessories include negative and slide adapters, 110 negative film and slide trays, and a Super 8 slide tray.
Digital Done Simple
No more sophisticated computer programs or specialty machinery. Once your chosen adapter is installed, smart technology converts each slide or negative into a JPEG file that you can save via internal or external memory. Just keep loading for fast, continuous photo scanning.
Effortless Image Enhancement
You can view and edit photos right on the scanner, so there’s no need for secondary software. Once the image appears on the screen, use the flip and reverse functions to change orientation; you can also adjust brightness and RGB values for perfect coloration. Finally, certain films allow you to enhance resolution from 14 to 22 megapixels.
Full Specs & Details
Function: Film scanner/USB MSDC
Interface: USB 2.0
Image Sensor: 14.0 megapixels (4416x3312); 1⁄2.33” CMOS sensor
Display: 2.4” color TFT LCD
Exposure Control: Automatic/Manual (-2.0 +2.0 EV)
White Balance: Automatic
Resolution: 14 megapixels/22 megapixels
Scannable film types: 135 film (36 x 24mm), 126 film (27x27mm), 110 film (17 x 13mm), Super 8 film (4.01 x 5.79mm), Monochrome film, slides
Scannable Slide formats: 35mm slides
Scanned file format: JPEG
TV-Out Type: NTSC/PAL
External Memory Support: SD Card up to 32GB (Not Included)
Power Supply: DC 5V adapter / Mini USB port
Dimensions: 3.43” L x 3.41” W x 4.04” H
Weight: 8.82oz
The main scanning device arrives with an arsenal of interchangeable adapters compatible with yesterday’s most popular film and slide formats. Specific accessories include negative and slide adapters, 110 negative film and slide trays, and a Super 8 slide tray.
Digital Done Simple
No more sophisticated computer programs or specialty machinery. Once your chosen adapter is installed, smart technology converts each slide or negative into a JPEG file that you can save via internal or external memory. Just keep loading for fast, continuous photo scanning.
Effortless Image Enhancement
You can view and edit photos right on the scanner, so there’s no need for secondary software. Once the image appears on the screen, use the flip and reverse functions to change orientation; you can also adjust brightness and RGB values for perfect coloration. Finally, certain films allow you to enhance resolution from 14 to 22 megapixels.
Full Specs & Details
Function: Film scanner/USB MSDC
Interface: USB 2.0
Image Sensor: 14.0 megapixels (4416x3312); 1⁄2.33” CMOS sensor
Display: 2.4” color TFT LCD
Exposure Control: Automatic/Manual (-2.0 +2.0 EV)
White Balance: Automatic
Resolution: 14 megapixels/22 megapixels
Scannable film types: 135 film (36 x 24mm), 126 film (27x27mm), 110 film (17 x 13mm), Super 8 film (4.01 x 5.79mm), Monochrome film, slides
Scannable Slide formats: 35mm slides
Scanned file format: JPEG
TV-Out Type: NTSC/PAL
External Memory Support: SD Card up to 32GB (Not Included)
Power Supply: DC 5V adapter / Mini USB port
Dimensions: 3.43” L x 3.41” W x 4.04” H
Weight: 8.82oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.