Shop KODIAK CONTROLS
See all product information
Create Account
Polypropylene Pressure Gauge, Viton Diaphragm, 1/2 in NPT, 2.5 in Dial, 0-30 PSI
- Mfr # KC701LD-2S25-30
- Zoro # G422915415
product price:Â
$
102.99
/ea
Free Shipping & Returns
Key Features
Process Connection Size
1/2 in NPT
Dial Size (In.)
2 1/2 in
Gauge Case Material
Polypropylene
For Use With
Chemicals and other corrosive medias compatible with Polypropylene and Viton
Wetted Material
Polypropylene & Viton
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KC701LD-2S25-30
- Zoro #
- G422915415
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Pressure Gauge
- Gauge Case Material
- Polypropylene
- Maximum Pressure
- 30 psi
- For Use With
- Chemicals and other corrosive medias compatible with Polypropylene and Viton
- Wetted Material
- Polypropylene & Viton
Dimensions
- Process Connection Size
- 1/2 in NPT
- Dial Size (In.)
- 2 1/2 in
Description
Polypropylene bodied pressure gauge, Viton diaphragm, 2 1/2 in dial, 1/2 in fnpt, lower mount, 0-30 psi
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.