Pressure Gauge with Diaphragm Seal, 0 to 400 psi, 2 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # KC301L25400/DSF14-M

  • Zoro # G1835517


product price:  $201.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.60%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KC301L25400/DSF14-M
Zoro #
G1835517
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Nominal Dial Size
2 1/2 in
Seal Connection Size
1 in
Case Depth
1.28 in
Manufacturer Warranty Length
1yr
Case Diameter
2.8 in
Nominal Dial Diameter
2 1/2 in

Details

Item
Pressure Gauge with Diaphragm Seal
Accuracy
+/-1.60%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Highly Corrosive, Chemical Industries, Hydraulics, Pumps, R/O Systems
Gauge Case Material
304 Stainless Steel
Series
KC301; DSM35FLUSH
Lens Material
Polycarbonate
Primary Pressure Range
0 to 400
Primary Scale Units
psi
IP/NEMA Rating
NEMA 4X
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Filled With
Glycerin
Includes
Mini Flush Diaphragm Seal
Gauge Primary Range Smallest Graduation
5
Gauge Special Options
Heavy Duty
Case Color
Stainless Steel
For Use With
Thick or Solidifying Medias Like Paints, Waster Water, Pastes, Syrups, Etc.
Gauge Application
General Purpose with Seal
Smallest Graduation
5 psi
Calibration Certificate Included
No
Graduations
50 psi
Socket Material
316 Stainless Steel
Case Material
304 Stainless Steel
Connection Type
MNPT
Standards
NIST
Wetted Materials
Stainless Steel
Seal Lower Housing Material
316 Stainless Steel
Scale Type
Dual
Primary Scale Minor Graduations
5
Pointer Color
Black
Clog Resistant
Yes
Removable Bezel
No
Diaphragm Seal Type
Welded
Secondary Pressure Scale Color
Blue
Gauge Case Liquid
Glycerin
Pressure Gauge Type
Industrial Pressure Gauge with Diaphragm Seal
Dry Dampening Feature
None
Case Construction
Corrosion Resistant
Field Fillable
Yes
Ambient Operating Temperature Range
20 Degrees to 160 Degrees F
Seal Compatible Process Media
Air or Liquid Compatible with 316SS
Vibration Resistance
Liquid-Filled
Pointer Material
Aluminum
Secondary Pressure Range
0 to 28
Seal Diaphragm Material
316 Stainless Steel
Bezel Mounting Type
Crimped
Adjustable Pointer
No
Seal Fill Liquid
Mineral Oil
Process Connection Gender
Male
Includes Mounting Hardware
No
Accuracy Scale
Full Scale
Freeze Resistant Movement
No
Secondary Scale Units
bar
Seal Process Temperature Range
-40 Degrees to 328 Degrees F
Includes Vent Plug
No
Sensor Material
316 Stainless Steel
Pressure Range Type
Pressure
Seal External Material
316 Stainless Steel
Dial Color
White
Diaphragm Seal Process Connection
Threaded
Includes Calibration Certificate
NIST with Data
Seal Maximum Working Pressure
2,500 psi
Compatible Process Media
Paints, Pastes, Syrups, Waste Water
Cleaned for Oxygen Service
No
Diaphragm Seal Material
316 Stainless Steel
Operating Temperature Range
-30 Degrees to 200 Degrees F
Operating Temperature - Minimum
20 Degrees F
Includes Acid Leak Detection
No Acid Leak Detection Included
Secondary Scale Color
Blue
Primary Scale Pressure Measurement - Maximum
400 psi
Seal Working Pressure - Maximum
520 psi
Secondary Scale Pressure Measurement - Minimum
0 bar
Case Liquid
Glycerin
Primary Scale Pressure Measurement - Minimum
0 psi
Seal Process Media Temperature - Minimum
0 Degrees F
Seal Process Media Temperature - Maximum
328 Degrees F
Resistance Properties
Clog Resistant
Accuracy Grade
ASME B40.100
Secondary Scale Pressure Measurement - Maximum
28 bar
Operating Temperature - Maximum
160 Degrees F
NEMA Enclosure Rating
4X

Description

Pressure Gauge, Pressure, 2-1/2 In., 0 to 400 psi, Connection Size 1 In. MNPT, Connection Location Bottom, Smallest Graduation 5 psi, Graduations 50 psi, Accuracy 1.6 Percent, Case Material 304 Stainless Steel, Case Color Silver, Socket Material 316 Stainless Steel, Tube Material 316 Stainless Steel, Filled With Glycerin, Lens Material Plastic, Ring Material Polished Stainless Steel, Operating Temp. Range -30 Degrees to 200 Degrees F, Characteristics Heavy Duty

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.