Pressure Gauge with Diaphragm Seal, 0 to 60 psi, 2 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # KC301L2560/PLDS-PVC-T11
  • Zoro # G5083121
product price: 
$
175.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.60%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KC301L2560/PLDS-PVC-T11
Zoro #
G5083121
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Case Depth
1.28 in
Case Diameter
2.8 in
Nominal Dial Size
2 1/2 in
Manufacturer Warranty Length
1 yr
Nominal Dial Diameter
2 1/2 in

Details

Item
Pressure Gauge with Diaphragm Seal
Accuracy
+/-1.60%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Highly Corrosive, Chemical Industries, Hydraulics, Pumps, R/O Systems
Gauge Case Material
304 Stainless Steel
Series
KC301
Lens Material
Polycarbonate
Primary Pressure Range
0 to 60
Primary Scale Units
psi
IP/NEMA Rating
NEMA 4X
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Primary Range Smallest Graduation
1
Gauge Primary Range Numbered Graduations
10
Graduations
10 psi
Gauge Application
General Purpose with Seal
For Use With
Thick or Corrosive Medias Compatible with PVC and PTFE
Gauge Filled With
Glycerin
Case Color
Stainless Steel
Smallest Graduation
1 psi
Includes
PTFE Diaphragm Seal
Calibration Certificate Included
No
Case Material
304 Stainless Steel
Socket Material
Stainless Steel
Wetted Materials
Stainless Steel
Connection Type
FNPT
Standards
NIST
Seal Compatible Process Media
Air or Liquid Compatible with PVC and PTFE
Seal Lower Housing Material
PVC
Pointer Material
Aluminum
Ambient Operating Temperature Range
20 Degrees to 160 Degrees F
Diaphragm Seal Type
Bonded
Vibration Resistance
Liquid-Filled
Removable Bezel
No
Cleaned for Oxygen Service
No
Gauge Case Liquid
Glycerin
Adjustable Pointer
No
Field Fillable
Yes
Scale Type
Dual
Sensor Material
Stainless Steel
Seal Fill Liquid
Mineral Oil
Seal Diaphragm Material
PTFE
Primary Scale Minor Graduations
1
Dial Color
White
Freeze Resistant Movement
No
Case Construction
Corrosion Resistant
Pressure Gauge Type
Industrial Pressure Gauge with Diaphragm Seal
Secondary Pressure Range
0 to 4
Includes Mounting Hardware
No
Dry Dampening Feature
None
Includes Calibration Certificate
NIST with Data
Process Connection Gender
Female
Includes Vent Plug
No
Secondary Pressure Scale Color
Blue
Pointer Color
Black
Secondary Scale Units
bar
Pressure Range Type
Pressure
Bezel Mounting Type
Crimped
Clog Resistant
Yes
Accuracy Scale
Full Scale
Diaphragm Seal Material
PTFE
Operating Temperature Range
-30 Degrees to 200 Degrees F
Seal Working Pressure - Maximum
78 psi
Primary Scale Pressure Measurement - Minimum
0 psi
Operating Temperature - Minimum
20 Degrees F
Secondary Scale Pressure Measurement - Minimum
0 bar
Resistance Properties
Clog Resistant
Secondary Scale Color
Blue
NEMA Enclosure Rating
4X
Case Liquid
Glycerin
Seal Process Media Temperature - Maximum
328 Degrees F
Secondary Scale Pressure Measurement - Maximum
4 bar
Seal Process Media Temperature - Minimum
0 Degrees F
Includes Acid Leak Detection
No Acid Leak Detection Included
Accuracy Grade
ASME B40.100
Primary Scale Pressure Measurement - Maximum
60 psi
Operating Temperature - Maximum
160 Degrees F

Description

Pressure Gauge,1/2" FNPT

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.