Zoro Homepage

Vacuum Gauge, 1/4 in. FNPT

  • Mfr # KC301L2530/0/DSM3511LP

  • Zoro # G1835480


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Pressure and Vacuum Gauge Type
Vacuum Gauge
Gauge Application
General Purpose with Seal
Liquid Filled
Yes
Gauge Nominal Dial Size
2 1/2 in
Basic Gauge Case Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KC301L2530/0/DSM3511LP
Zoro #
G1835480
UPC #
-
Country of Origin
China

Dimensions

Gauge Nominal Dial Size
2 1/2 in
Gauge Connection Size
1/4 in
Connection Size
1/4 in FNPT
Manufacturers Warranty Length
1 yr
Case Depth
1.28 in
Nominal Dial Size
2 1/2 in
Case Diameter
2.8 in
Process Connection Size
1/4 in
Seal Connection Size
1/4 in
Manufacturer Warranty Length
1 yr
Nominal Dial Diameter
2 1/2 in

Details

Pressure and Vacuum Gauge Type
Vacuum Gauge
Gauge Application
General Purpose with Seal
Liquid Filled
Yes
Basic Gauge Case Material
Stainless Steel
Basic Gauge Wetted Parts
Stainless Steel
Gauge Connection Type
FNPT
Gauge Connection Location
Bottom
Gauge Primary Range Units
in Hg
Gauge Socket Material
316 Stainless Steel
Basic Gauge Socket Material
Stainless Steel
For Use With
Thick or Corrosive Medias Compatible with 316 Stainless Steel
Gauge Case Material
304 Stainless Steel
Connection Location
Bottom
Gauge Primary Range Values
-30 to 0
Gauge Primary Range Smallest Graduation
0.5
Gauge Panel Mountable
No
Smallest Graduation
0.5 in Hg
Basic Gauge Sensor Material
Stainless Steel
Gauge Special Options
Heavy Duty
Range
30 in Hg Vac to 0
Gauge Accuracy
+/-1.60%
Graduations
5 in hg
Gauge Lens Material
Plastic
Includes
Mini Diaphragm Seal
Gauge Filled With
Glycerin
Gauge Case Color
Stainless Steel
Basic Gauge Lens Material
Plastic
Calibration Certificate Included
No
Case Color
Stainless Steel
Gauge Sensor Material
316 Stainless Steel
Item
Pressure Gauge with Diaphragm Seal
Operating Temp. Range
-30 Degrees to 200 Degrees F
Cleaned for Oxygen Service
No
Sensor Material
316 Stainless Steel
Pointer Material
Aluminum
Includes Calibration Certificate
NIST with Data
Seal Process Temperature Range
-40 Degrees to 400 Degrees F
Lens Material
Polycarbonate
IP/NEMA Rating
NEMA 4X
Socket Material
316 Stainless Steel
Diaphragm Seal Type
Welded
Scale Type
Dual
Freeze Resistant Movement
No
Seal Compatible Process Media
Air or Liquid Compatible with 316SS
Secondary Pressure Range
-1 to 0
Secondary Pressure Scale Color
Blue
Case Construction
Corrosion Resistant
Process Connection Type
NPT
Field Fillable
Yes
Pressure Gauge Type
Industrial Pressure Gauge with Diaphragm Seal
Gauge Case Liquid
Glycerin
Secondary Scale Units
bar
Primary Pressure Range
30 to 0
Removable Bezel
No
Bezel Mounting Type
Crimped
Series
KC301; DSM35LP
Pressure Range Type
Vacuum
Dry Dampening Feature
None
Process Connection Gender
Female
Dial Color
White
Diaphragm Seal Process Connection
Threaded
Case Material
304 Stainless Steel
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Pointer Color
Black
Includes Vent Plug
No
Ambient Operating Temperature Range
20 Degrees to 160 Degrees F
Clog Resistant
Yes
Vibration Resistance
Liquid-Filled
Application
Highly Corrosive, Chemical Industries, Hydraulics, Pumps, R/O Systems
Accuracy
+/-1.60%
Primary Scale Units
in Hg
Seal Fill Liquid
Mineral Oil
Primary Scale Minor Graduations
0.5
Standards
NIST
Adjustable Pointer
No
Liquid-Filled Case
Yes
Accuracy Scale
Full Scale
Seal Lower Housing Material
316 Stainless Steel
Blowout Safety Back
No
Seal Maximum Working Pressure
2,500 psi
Process Connection Location
Bottom
Seal External Material
316 Stainless Steel
Includes Mounting Hardware
No
Seal Diaphragm Material
316 Stainless Steel
Resistance Properties
Clog Resistant
Accuracy Grade
ASME B40.100
Operating Temperature - Minimum
20 Degrees F
Secondary Scale Color
Blue
Primary Scale Vacuum Measurement - Maximum
30 in Hg
NEMA Enclosure Rating
4X
Secondary Scale Vacuum Measurement - Minimum
-1 bar
Primary Scale Vacuum Measurement - Minimum
0 in Hg
Operating Temperature - Maximum
160 Degrees F
Seal Process Media Temperature - Maximum
328 Degrees F
Includes Acid Leak Detection
No Acid Leak Detection Included
Secondary Scale Vacuum Measurement - Maximum
0 bar
Seal Process Media Temperature - Minimum
0 Degrees F
Case Liquid
Glycerin
Seal Working Pressure - Maximum
39 in Hg

Description

Pressure Gauge, Pressure, 2-1/2 In., 30 In. Hg Vac to 0, Connection Size 1/4 In. FNPT, Connection Location Bottom, Smallest Graduation 0.5 In. Hg, Graduations 5 In. hg, Accuracy 1.6 Percent, Case Material 304 Stainless Steel, Case Color Silver, Socket Material 316 Stainless Steel, Tube Material 316 Stainless Steel, Filled With Glycerin, Lens Material Plastic, Ring Material Polished Stainless Steel, Operating Temp. Range -30 Degrees to 200 Degrees F, Characteristics Heavy Duty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.