Shop All Cobalt End Mills
Kodiak Cutting Tools
1-1/2" Cobalt Endmill 2 Flute Single End ALTIN Coated
Mfr # 5532945
Zoro # G8623477
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-5/8
- Number of Flutes 2
- Size 1.500 (1-1/2zinch)
- Drill Bit Size 1.500 (1-1/2zinch)
- Drilling Length 1-1/4
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5532945
- Zoro # G8623477
- Country of Origin United States
- Category Cobalt End Mills
Dimensions
Overall Length | 1-5/8 |
Size | 1.500 (1-1/2zinch) |
Drill Bit Size | 1.500 (1-1/2zinch) |
Drilling Length | 1-1/4 |
Details
Description
Single End
2 Flute Cobalt ALTIN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 7/16-Inch Nut Driver, 6-Inch Hollow Shaft (646-7/16)
- TEKTON 3/8 Inch Drive x 9 mm 12-Point Socket (SHD12309)
- BONDHUS Metric Ball Hex Key, 6 mm Tip Size (3668)
- CLECO Nutrunner 130Rpm 90-190Ftlbs 1/2InSq Dr (75RNAL-2V-4)
- OSG End Mill, Cobalt, 3/8, 2 FL, dbl Sq End, CC (5220500)
- CLEVELAND 4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C Bright 1/2x1/2x1-1/4x3-1/4 (C42699)
- OSG End Mill, Roughing, Co, TiCN, 3/8, 4 FL, Sq (4559708)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 1x3/4x1-7/8x4-1/8 (C33179)
- OSG End Mill, Carbide, TiAlN, 1/8, 4 FL, Sq End (414-125011)
- OSG End Mill, Cobalt, 17/32, 4 FL, SGL Sq End, NC (5401600)
- OSG End Mill, Carbide, 1/8, 2 FL, SGL Sq End, CC (402-1250)
- Kodiak Cutting Tools Cobalt End Mills