115-Piece Drill Bit Set with Case
- Mfr # 5420426
- Zoro # G8676169
Key Features
Specifications
Details
- MFR #
- 5420426
- Zoro #
- G8676169
- UPC #
- -
- Country of Origin
- United States
- Drill Bit Material
- Cobalt
- Coating
- Straw
- Number of Flutes
- [Delete]
- Style
- Jobber Length - Heavy Duty 135 Deg.Split Point
- Index
- Metal Case
- Number of Drills
- 115 Pc.
- Finish - Machining
- Straw
Dimensions
- Size
- 115 Pc.
- Overall Length
- Jobber Length - Heavy Duty 135 Deg.Split Point
- Drill Bit Size
- 115 Pc.
- Drilling Length
- 1/16-1/2 X 64ths, A-Z, #1-#60
- Size Range
- 1/16-1/2 X 64ths, A-Z, #1-#60
Description
The KODIAK CUTTING TOOLS - 5420426 is a drill bit set containing 115 pieces made from cobalt material, designed for use in drilling applications using bits sized 1/16 to 1/2 inch. The drill bits have a jobber length and heavy-duty style, features a 135-degree split point for centering and improved chip control (as applicable to split-point drill bits). The set includes bit sizes from 1/16 to 1/2 inch in listed increments (64ths, A–Z, and #1–#60), providing versatility for different drilling requirements. Includes straw coating and specified machining finish.
Key Features:
- Contains 115 cobalt drill bits.
- Drill bit sizes range from 1/16 to 1/2 inch in increments including 64ths, A-Z, and #1-#60.
- Jobber length bits with heavy duty 135-degree split point design.
- Straw coating and machining finish.
- Comes in a metal case for organization and storage.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.