Shop KODIAK CUTTING TOOLS
See all product information
Create Account
Drill Bit Set with Case, 115-Piece
- Mfr # 5420338
- Zoro # G8665440
product price:Â
$
439.99
/ea
Free Shipping & Returns
Key Features
Drill Bit Material
High-Speed Steel
Size
115 Pc.
Drill Bit Size
115 Pc.
Drilling Length
1/16-1/2 X 64ths, A-Z, #1-#60
Number of Flutes
[Delete]
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5420338
- Zoro #
- G8665440
- UPC #
- -
- Country of Origin
- United States
- Drill Bit Material
- High-Speed Steel
- Number of Flutes
- [Delete]
- Index
- Metal Case
- Style
- Jobber Length - 118 Deg. Point
- Number of Drills
- 115 Pc.
- Finish - Machining
- Bright
Dimensions
- Size
- 115 Pc.
- Overall Length
- Jobber Length - 118 Deg. Point
- Drill Bit Size
- 115 Pc.
- Drilling Length
- 1/16-1/2 X 64ths, A-Z, #1-#60
- Size Range
- 1/16-1/2 X 64ths, A-Z, #1-#60
Description
The KODIAK CUTTING TOOLS - 5420338 is a drill bit set consisting of 115 high-speed steel bits. The bits feature a jobber length and a 118-degree point angle, suitable for a variety of drilling tasks. The size range covers from 1/16 inch to 1/2 inch in 64ths, including letter sizes A-Z and number sizes #1-#60, providing a comprehensive selection for different hole diameters. The set is included metal case for storage of drill bits.
- Material: High-Speed Steel (HSS) for the drill bits.
- Quantity: 115 pieces included in the set.
- Size Range: From 1/16 inch to 1/2 inch in increments of 64ths, including A-Z and #1-#60 sizes.
- Drill Bit Style: Jobber length with a 118-degree point angle.
- Finish: Bright machining finish on the bits.
- Index Type: Metal case included for bit organization and storage.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.