Drill Bit Set, 115 Pieces, with Case
- Mfr # 5420349
- Zoro # G8668925
product price:
$
686.99
/ea
Free Shipping & Returns
Key Features
Drill Bit Material
High-Speed Steel
Size
115 Pc.
Drill Bit Size
115 Pc.
Drilling Length
1/16-1/2 X 64ths, A-Z, #1-#60
Number of Flutes
[Delete]
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5420349
- Zoro #
- G8668925
- UPC #
- -
- Country of Origin
- United States
- Drill Bit Material
- High-Speed Steel
- Number of Flutes
- [Delete]
- Index
- Metal Case
- Style
- Jobber Length - Heavy Duty 135 Deg.Split Point
- Number of Drills
- 115 Pc.
- Finish - Machining
- Black and Gold
Dimensions
- Size
- 115 Pc.
- Overall Length
- Jobber Length - Heavy Duty 135 Deg.Split Point
- Drill Bit Size
- 115 Pc.
- Drilling Length
- 1/16-1/2 X 64ths, A-Z, #1-#60
- Size Range
- 1/16-1/2 X 64ths, A-Z, #1-#60
Description
The KODIAK CUTTING TOOLS - 5420349 is a drill bit set consisting of 115 high-speed steel (HSS) bits. The black and gold machining finish helps these bits stand out, and the set is packaged in a metal storage case (for storage/transport).
Key Features:
- Drill Bit Material: High-Speed Steel (HSS)
- Number of Pieces: 115 drill bits
- Size Range: 1/16 to 1/2 inch by 64ths, letter sizes A-Z, and number sizes #1-#60
- Style: Jobber Length with Heavy Duty 135° Split Point
- Finish: Black and gold machining finish
- Index: Includes a metal storage case
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.