13-Piece Drill Bit Set with Case
- Mfr # 5420107
- Zoro # G8649194
product price:Â
$
41.15
/ea
Key Features
Drill Bit Material
High-Speed Steel
Size
13 Pc.
Drill Bit Size
13 Pc.
Drilling Length
1/16-1/4 X 64ths
Number of Drills
13 Pc.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5420107
- Zoro #
- G8649194
- UPC #
- -
- Country of Origin
- United States
- Drill Bit Material
- High-Speed Steel
- Number of Drills
- 13 Pc.
- Style
- Jobber Length - 118 Deg. Point
- Index
- Metal Case
- Finish - Machining
- Black Oxide
Dimensions
- Size
- 13 Pc.
- Overall Length
- Jobber Length - 118 Deg. Point
- Drill Bit Size
- 13 Pc.
- Drilling Length
- 1/16-1/4 X 64ths
- Size Range
- 1/16-1/4 X 64ths
Description
The KODIAK CUTTING TOOLS - 5420107 is a set of high-speed steel (HSS) drill bits. The set includes 13 pieces with sizes ranging from 1/16 inch to 1/4 inch measured in 64ths. Each drill bit features a jobber length and a 118-degree point angle, for use in drilling applications requiring HSS jobber-length bits with a 118-degree point angle. The black oxide finish on the bits provides a machining surface treatment.
Key Features:
- Drill Bit Material: High-Speed Steel (HSS)
- Number of Drills: 13 pieces
- Size Range: 1/16 inch to 1/4 inch in increments of 1/64 inch
- Style: Jobber Length with 118-degree point angle
- Finish: Black Oxide coating
- Index: Metal Case included for organization and storage
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.