Shop KODIAK CUTTING TOOLS
See all product information
Create Account
26-Piece Drill Bit Set with Case
- Mfr # 5420228
- Zoro # G8666999
product price:
$
158.99
/ea
Free Shipping & Returns
Key Features
Drill Bit Material
High-Speed Steel
Size
26 Pc.
Drill Bit Size
26 Pc.
Drilling Length
A-Z
Number of Flutes
[Delete]
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5420228
- Zoro #
- G8666999
- UPC #
- -
- Country of Origin
- United States
- Drill Bit Material
- High-Speed Steel
- Number of Flutes
- [Delete]
- Number of Drills
- 26 Pc.
- Index
- Metal Case
- Style
- Jobber Length - 118 Deg. Point
- Finish - Machining
- Bright
Dimensions
- Overall Length
- Jobber Length - 118 Deg. Point
- Size
- 26 Pc.
- Drill Bit Size
- 26 Pc.
- Drilling Length
- A-Z
- Size Range
- A-Z
Description
The KODIAK CUTTING TOOLS - 5420228 is a drill bit set consisting of 26 pieces made from high-speed steel. Designed in a jobber length style with a 118-degree point angle, this set includes drills in sizes ranging from A to Z, and is intended for drilling applications. The bits feature a bright machining finish and are supplied in a metal case for storage.
Key Features:
- Drill Bit Material: High-Speed Steel
- Number of Drills: 26 pieces
- Size Range: A to Z
- Style: Jobber Length with 118° Point
- Finish: Bright machining
- Overall Length: Jobber length
- Includes metal case for storage
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.