Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/8 Carbide Drill N/C Spotting Drill 120 Deg.

  • Mfr # 5438763

  • Zoro # G8583297


product price: $23.35
/ea

Key Features

Overall Length
2
Size
0.1250 (1/8)
Number of Flutes
2
Drill Bit Size
0.1250 (1/8)
Drilling Length
1/8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5438763
Zoro #
G8583297
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2
Size
0.1250 (1/8)
Drill Bit Size
0.1250 (1/8)
Drilling Length
1/8

Details

Number of Flutes
2

Description

  • Premium Sub-Micrograin Carbide
    Uncoated
  • NC Spotting Drill
  • Also available in other point angles and with ALTiN coating
  • 120 Degree
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.