Shop All Extra Long Drill Bits
Kodiak Cutting Tools
1/8 Drill Aircraft Ext. 12" OAL Cobalt 135 Deg. Split Pt
Mfr # 5418314
Zoro # G8611297
product price: $167.99
/pk 6, $28.00/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 0.1250 (1/8)
- Size 0.1250 (1/8)
- Overall Length 12
- Number of Flutes 2
- Drilling Length 1-5/8
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5418314
- Zoro # G8611297
- Country of Origin United States
- Category Extra Long Drill Bits
Dimensions
Drill Bit Size | 0.1250 (1/8) |
Size | 0.1250 (1/8) |
Overall Length | 12 |
Drilling Length | 1-5/8 |
Details
Description
Made from Premium Grade Cobalt MaterialDesigned for drilling metal but can also be used on wood, plastics and composite materials. 135 Degree Split Point NAS 907 - Type J Aircraft Extension Drills have a long overall length with a shorter flute length 12" OAL Cobalt Straw Finish
In addition to aircraft manufacturing applications this bit is commonly used by electricians, plumbers, mechanics and contractors when a long reach is required but drilling holes through relatively thin material.
In addition to aircraft manufacturing applications this bit is commonly used by electricians, plumbers, mechanics and contractors when a long reach is required but drilling holes through relatively thin material.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC 7/32 (45614)
- DRILL AMERICA Wx12" HSS Aircraft Extension Drill Bit (DWDA/CX12W)
- CHICAGO-LATROBE Combined Drill/Countersink, #5 Size, Plain (56705)
- URREA 1/2" Drive 6-Point Deep Impact Socket 1-1/4 (7340H)
- DRILL AMERICA 41/64" x 12" HSS Extra Long Drill Bitwith 1/2" Shank (DWDDL12X41/64X1/2)
- DRILL AMERICA 1-1/4" x 18" HSS Extra Long Drill Bitwith 3/4" Shank (DWDDL18X1-1/4X3/4)
- DRILL AMERICA 3/4"x12" HSS Extra Long Drill Bit Straight Shank (DWDDL12X3/4)
- DRILL AMERICA 1/2"x8" HSS Extra Long Drill Bit Straight Shank (DWDDL8X1/2)
- DRILL AMERICA 1/2"x12" HSS Aircraft Extension Drill Bit, Number of Flutes: 2 (DWDA/CX121/2)
- CHICAGO-LATROBE 118° Heavy-Duty Extra Long Drill Chicago-Latrobe 120X Steam Oxide HSS RHS/RHC 3/4x12IN (50659)
- DRILL AMERICA 13/32"x8" HSS Extra Long Drill Bit Straight Shank (DWDDL8X13/32)
- Kodiak Cutting Tools Drill Bits