Shop KODIAK CUTTING TOOLS
See all product information
Create Account
29-Piece Drill Bit Set with Case
- Mfr # 5420294
- Zoro # G8660656
product price:Â
$
433.99
/ea
Free Shipping & Returns
Key Features
Drill Bit Material
High-Speed Steel
Size
29 Pc.
Overall Length
Jobber Length - 118 Deg. Point
Drill Bit Size
29 Pc.
Drilling Length
1/16-1/2 X 64ths
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5420294
- Zoro #
- G8660656
- UPC #
- -
- Country of Origin
- United States
- Drill Bit Material
- High-Speed Steel
- Coating
- TIN Coated
- Number of Flutes
- [Delete]
- Number of Drills
- 29 Pc.
- Style
- Jobber Length - 118 Deg. Point
- Index
- Metal Case
- Finish - Machining
- TIN Coated
Dimensions
- Size
- 29 Pc.
- Overall Length
- Jobber Length - 118 Deg. Point
- Drill Bit Size
- 29 Pc.
- Drilling Length
- 1/16-1/2 X 64ths
- Size Range
- 1/16-1/2 X 64ths
Description
The KODIAK CUTTING TOOLS - 5420294 is a drill bit set consisting of 29 high-speed steel bits with a tin coating. The drill bits are jobber length with 118-degree points, designed to provide a range of sizes from 1/16 inch to 1/2 inch in 64ths increments. This set is packaged in a metal case for convenient storage and organization.
Key Features:
- Contains 29 individual drill bits covering a size range of 1/16 inch to 1/2 inch in increments of 64ths.
- Bits are made from high-speed steel material for drilling purposes.
- Tin coating applied to drill bits and finish machining is manufactured with a tin coating to provide lubrication/anti-friction characteristics during drilling.
- Jobber length design with a 118-degree point angle.
- Metal case with an indexed insert for storing and locating the drill bits.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.