Shop KODIAK CUTTING TOOLS
See all product information
Create Account
21-Piece Drill Bit Set with Case
- Mfr # 5420206
- Zoro # G8653577
product price:
$
125.99
/ea
Free Shipping & Returns
Key Features
Drill Bit Material
High-Speed Steel
Size
21 Pc.
Drill Bit Size
21 Pc.
Drilling Length
1/16-3/8 X 64ths
Style
Jobber Length - Heavy Duty 135 Deg.Split Point
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5420206
- Zoro #
- G8653577
- UPC #
- -
- Country of Origin
- United States
- Drill Bit Material
- High-Speed Steel
- Style
- Jobber Length - Heavy Duty 135 Deg.Split Point
- Number of Drills
- 21 Pc.
- Index
- Metal Case
- Finish - Machining
- Black and Gold
Dimensions
- Overall Length
- Jobber Length - Heavy Duty 135 Deg.Split Point
- Size
- 21 Pc.
- Drill Bit Size
- 21 Pc.
- Drilling Length
- 1/16-3/8 X 64ths
- Size Range
- 1/16-3/8 X 64ths
Description
The KODIAK CUTTING TOOLS - 5420206 is a 21-piece drill bit set composed of high-speed steel with a black and gold finish. The bits feature jobber length with a 135° split point design. The set includes drill sizes ranging from 1/16 to 3/8 inch in 64ths increments and comes in a metal case for organization and storage.
Key Features:
- Drill Bit Material: High-Speed Steel
- Number of Drills: 21 pieces
- Size Range: 1/16"" to 3/8"" in 64ths increments
- Style: Jobber Length with 135° Split Point
- Finish: Black and Gold
- Overall Length: Jobber Length
- Drilling Length: 1/16"" to 3/8"" x 64ths
- Index: Metal Case for storage
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.