Shop All Spiral Point 2-Flute Taps
Kodiak Cutting Tools
#3-48 High Speed Steel Spiral Pt Plug Tap Steam Oxide
Mfr # 5507348
Zoro # G8584645
product price: $11.25
/ea
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Overall Length 1/2
- Size #3-48
- Drill Bit Size #3-48
- Drilling Length .141
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5507348
- Zoro # G8584645
- Country of Origin United States
- Category Spiral Point 2-Flute Taps
Dimensions
Overall Length | 1/2 |
Size | #3-48 |
Drill Bit Size | #3-48 |
Drilling Length | .141 |
Shank Diameter | 0.141 |
Details
Description
Spiral Point Steam Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE Single-Edge Razor Blade w/ Dispenser, PK 100 (13125)
- WESTWARD Wire Fish Stick Set, 12 ft, 5 Pc (21CJ17)
- DEWALT Pipe Threading Die Head w/ Dies (DCE700012)
- PROTO 1/2 in Drive, 6mm 6 pt Metric Socket, 6 Points (J5441-6M-TT)
- KODIAK CUTTING TOOLS 1/4-20 High Speed Steel Spiral Pt Plug Tap (5508063)
- KODIAK CUTTING TOOLS M8X1.25 High Speed Steel Spiral Pt Plug Tap Metric Tap (5511946)
- KODIAK CUTTING TOOLS M6X1.0 High Speed Steel Spiral Pt Plug Tap Metric Tap (5511924)
- CLEVELAND Spiral Point Tap Plug, 2 Flutes (C57118)
- WIDIA Spiral Point Tap, Plug 2 Flutes (18935)
- CLEVELAND Spiral Point Tap, M5-0.8, Plug, Metric, 2 Flutes, Bright (C57110)
- OSG Spiral Point Tap, #10-24, Plug, UNC, 2 Flutes, Oxide (1213401)
- Kodiak Cutting Tools Taps