Kodiak Cutting Tools
#4-40 Standard Hand Tap 3 Piece Tap Sets
Mfr # 5500275
Zoro # G8578564
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Style 3pc Tap Set
- Number of Flutes 3
- Overall Length 9/16
- Drill Bit Size #4-40
- Drilling Length .141
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOEBEL Goebel Manual Rivet, Features Quick Change Threaded Mandrels & Single Stroke Adjustment Function (GO-25-SN)
- STARRETT Band Saw Blade, 12 ft. 10 in L, 1/2" W, 6/10 TPI, 0.035" Thick, Bimetal, Intenss PRO-DIE Series (99154-12-10)
- WIHA 22 Piece Metric/SAE Hex Key Set, 66982 (66982)
- MARTIN SPROCKET & GEAR High Crn Wood (168HC)
- KODIAK CUTTING TOOLS 5/16-18 Standard Hand Tap 3 Piece Tap Sets (5503047)
- KODIAK CUTTING TOOLS 9/16-12 Standard Hand Tap 3 Piece Tap Sets (5504708)
- KODIAK CUTTING TOOLS #10-32 Standard Hand Tap 3 Piece Tap Sets (5502211)
- KODIAK CUTTING TOOLS #6-32 Standard Hand Tap 3 Piece Tap Sets (5500913)
- KODIAK CUTTING TOOLS #8-32 Standard Hand Tap 3 Piece Tap Sets (5501287)
- KODIAK CUTTING TOOLS 1/2-20 Standard Hand Tap 3 Piece Tap Sets (5504576)
- MILWAUKEE TOOL Plug Tap and Drill Bit (49-57-5534)
- Kodiak Cutting Tools Tap Sets