Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5/16-18 High Speed Steel Spiral Pt Plug Tap

  • Mfr # 5508228

  • Zoro # G8652929


product price: $11.75
/ea

Key Features

Overall Length
1-1/8
Number of Flutes
3
Size
5/16-18
Drill Bit Size
5/16-18
Drilling Length
.318
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5508228
Zoro #
G8652929
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-1/8
Size
5/16-18
Drill Bit Size
5/16-18
Drilling Length
.318
Square Size
0.238
Shank Diameter
0.318

Details

Number of Flutes
3
Limit
H3

Description

Spiral Point

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.