Zoro Homepage

5/8 Dia.4 Flute Roughing/Finishing End Mill ALTIN Coated

  • Mfr # 5443031

  • Zoro # G8584119


product price: $262.99
/ea
Free Shipping & Returns

Key Features

Overall Length
1-5/8
Number of Flutes
4
Size
0.6250 (5/8)
Corner Radius
0.04
Drill Bit Size
0.6250 (5/8)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5443031
Zoro #
G8584119
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-5/8
Size
0.6250 (5/8)
Corner Radius
0.04
Drill Bit Size
0.6250 (5/8)
Drilling Length
5/8

Details

Number of Flutes
4
Coating
ALTIN

Description

The radius chipbreakers on the Kodiak Cutting Tools® high performance roughing and finishing tool allow for higher feed rates than a finishing endmill yet do not appreciably degrade the finish that the tool produces.
  • Premium Sub-Micrograin Solid Carbide End Mill
  • Center Cutting Carbide Endmill
  • Works well in hard to machine materials such as stainless steel and titanium
  • Rougher/Finisher
    Why use our Corner Radius tools?
    Corner radius end mills improve productivity and reduce costs.
    A sharp corner of an end mill is its weakest point. The
    corner radius design strengthens the endmill by reducing
    chipping and providing longer tool life.
    ALTIN Coating: A high performance coating for milling stainless steels, carbon steels, alloy steels, and cast iron. This coating is extremely heat
    resistant and can be used with or without coolant. It is exceptional in difficult
    to machine materials where adhesive wear is particularly high.
    End Mill TolerancesSize RangeDiameterShankRadiusAll Sizes+.000, -.002-.0001,-.0004 ISO H6+.002, -.002
    Roughing End Mill Speeds & Speeds Go
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.