Shop All Taper Shank Drill Bits
Kodiak Cutting Tools
#8 High Speed Steel Taper Pin Reamer Straight Flute
Mfr # 5496271
Zoro # G8638910
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size #8
- Size #8
- Overall Length 5-3/16
- Number of Flutes 6
- Drilling Length 7/16
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5496271
- Zoro # G8638910
- Country of Origin United States
- Category Taper Shank Drill Bits
Dimensions
Drill Bit Size | #8 |
Size | #8 |
Overall Length | 5-3/16 |
Drilling Length | 7/16 |
Large Diameter | 0.505 |
Small Diameter | 0.3971 |
Details
Description
High Speed Steel
Straight Flute
Taper Pin Reamer
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SHOCKWAVE 2-9/16" Magnetic Nutdriver 7mm (10 Pk) (49-66-0707)
- SUPERCUT 56.5-inch x 0.375-inch x 0.014 x 24 TPI Carbon Tool Steel Blade (321135)
- KODIAK CUTTING TOOLS .119 HSS Chucking Reamer Straight Flute Straight Shank (5474128)
- KIPP Cam Levers with internal thread, all stainless steel, inch (K0645.05123A1)
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide HSS RHS/RHC 35/64 (53135)
- DRILL AMERICA 5/16" HSS 1MT Taper Shank Drill Bit (DWDTS5/16)
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110S Steam Oxide HSS RHS/RHC 3/4 (53848)
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide HSS RHS/RHC 3/4 (53148)
- DRILL AMERICA 1-1/2" HSS 3MT Taper Shank Drill Bit (DWDTS1-1/2-3MT)
- DRILL AMERICA 13/16" HSS 3MT Taper Shank Drill Bit (DWDTS13/16)
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide HSS RHS/RHC 25/32 (53150)
- Kodiak Cutting Tools Drill Bits