Kodiak Cutting Tools
U Jobber Length Drill Oxided 118 Deg. Pt
Mfr # 5406214
Zoro # G8614438
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 0.3680 (U)
- Size 0.3680 (U)
- Overall Length 5
- Number of Flutes 2
- Drilling Length 3-5/8
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Bosch Bat610g Battery (BAT610G)
- LINK HANDLES Ball Pein Hammer Handle, 8-12 oz., 12" (65544GRA)
- URREA 1" drive 6-point short impact socket 1-7/16" (10023)
- OSG Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPT (1312801)
- KODIAK CUTTING TOOLS 9/64 Jobber Length Drill Black & Gold HD 135 Deg. Split Pt (5409118)
- ARTU HSS Drill Bit, 1/4", PK5 (01931)
- DRILL AMERICA 1/2" HSS Polished Jobber Length Drill Bit (D/AP1/2)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC 5/32 (C22689)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 3/32 (C18002)
- CLE-LINE Jobber Length Drill Bit, Drill Bit Size 5/16 in, Drill Bit Point Angle 135 Degrees, Black & Gold (C18016)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC 13/64 (C23354)
- Kodiak Cutting Tools Drill Bits