Shop KOEHLER BRIGHTSTAR

Rechargeable Lantern, Green, 1500 lm

  • Mfr # RF4GUTIL
  • Zoro # G823357081

product price: 
$
442.99
/ea
Free Shipping & Returns

Key Features

Number of Light Output Modes
2
Beam Color
White
Battery Size
18650
Drop Rating
1 m
Intrinsically Safe
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RF4GUTIL
Zoro #
G823357081
UPC #
016731072094
Country of Origin
United States

Dimensions

Battery Size
18650

Details

Number of Light Output Modes
2
Beam Color
White
Drop Rating
1 m
Intrinsically Safe
No
Special Features
Battery Indicator Light, Charging Indicator Light, Rear Facing Indicator Light
Handle Shape
Ergonomic
Includes Secondary Light
No
Number of Batteries
1
Switch Type
Push Button
Special Operating Modes
Flashing
Maximum Brightness
1,500 lm
Series
Raptor
Switch Location
Handle
Item
Raptor FLOOD Rechargeable Lantern Wide-Area
Charger Style Included
AC/DC Cords with Charger
Run Time at Maximum Brightness
4.25 hr
Maximum Beam Distance
477 m
Body Color
Green
IP Rating
IPX7
Beam Focus
Fixed
Body Material
Nylon
Beam Pattern
Flood
Rechargeable
Yes
Includes
Strap

Description

Raptor FLOOD Rechargeable Lantern Wide-Area, Battery Size 18650, Includes Batteries Yes, Number of Batteries 1, Rechargeable Yes, Includes Charger Yes, Body Color Green, Body Material Nylon, Maximum Beam Distance 477 m, Maximum Brightness 1,500 lm, Run Time at Maximum Brightness 4.25 hr, Number of Light Output Modes 2, Charger Style Included AC/DC Cords with Charger, Battery Chemistry Lithium Ion, Beam Color White, Beam Focus Fixed, Beam Pattern Flood, Drop Rating 1 m, Handle Shape Ergonomic

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.