Shop KOEHLER BRIGHTSTAR
See all product information
Create Account
Rechargeable Lantern, Red, 1500 lm
- Mfr # RF4RUTIL
- Zoro # G023353135
product price:Â
$
442.99
/ea
Free Shipping & Returns
Key Features
Number of Light Output Modes
2
Number of Batteries
1
Handle Shape
Ergonomic
Beam Color
White
Switch Location
Handle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RF4RUTIL
- Zoro #
- G023353135
- UPC #
- 016731071400
- Country of Origin
- United States
- Number of Light Output Modes
- 2
- Number of Batteries
- 1
- Handle Shape
- Ergonomic
- Beam Color
- White
- Switch Location
- Handle
- Drop Rating
- 1 m
- Body Color
- Red
- Charger Style Included
- AC/DC Cords with Charger
- Beam Focus
- Fixed
- Body Material
- Nylon
- Switch Type
- Push Button
- IP Rating
- IPX7
- Rechargeable
- Yes
- Special Operating Modes
- Flashing
- Beam Pattern
- Flood
- Intrinsically Safe
- No
- Includes
- Strap
- Includes Secondary Light
- No
- Special Features
- Battery Indicator Light, Charging Indicator Light, Rear Facing Indicator Light
- Maximum Brightness
- 1,500 lm
- Series
- Raptor
- Maximum Beam Distance
- 477 m
- Item
- Raptor FLOOD Rechargeable Lantern Wide-Area
- Run Time at Maximum Brightness
- 4.25 hr
Dimensions
- Battery Size
- 18650
Description
Raptor FLOOD Rechargeable Lantern Wide-Area, Battery Size 18650, Includes Batteries Yes, Number of Batteries 1, Rechargeable Yes, Includes Charger Yes, Body Color Red, Body Material Nylon, Maximum Beam Distance 477 m, Maximum Brightness 1,500 lm, Run Time at Maximum Brightness 4.25 hr, Number of Light Output Modes 2, Charger Style Included AC/DC Cords with Charger, Battery Chemistry Lithium Ion, Beam Color White, Beam Focus Fixed, Beam Pattern Flood, Drop Rating 1 m, Handle Shape Ergonomic
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.