Shop PELICAN
See all product information
Create Account
Tactical Light
- Mfr # 7620
- Zoro # G024972526
product price:Â
$
100.99
/ea
Free Shipping & Returns
Key Features
Beam Pattern
Flood
Mount Type
Clip
Body Material
Aluminum
Rechargeable
No
Beam Focus
Adjustable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7620
- Zoro #
- G024972526
- UPC #
- -
- Country of Origin
- China
- Item
- Tactical Light
- Beam Pattern
- Flood
- Mount Type
- Clip
- Body Material
- Aluminum
- Rechargeable
- No
- Beam Focus
- Adjustable
- Special Features
- Battery Indicator Light
- IP Rating
- IPX8
- Includes Secondary Light
- No
- Series
- 7620
- Special Operating Modes
- Strobe
- Number of Light Output Modes
- 3
- Switch Type
- Push Button
- Beam Color
- White
- Switch Location
- Tail
- Maximum Beam Distance
- 139 m
- Includes
- Battery
- Run Time at Maximum Brightness
- 1.75 hr
- Intrinsically Safe
- No
- Maximum Brightness
- 387 lm
- Body Color
- Black
- Number of Batteries
- 2
Dimensions
- Overall Length
- 6 3/4 in
- Battery Size
- AA
- Length
- 6 3/4 in
Description
Tactical Light, Battery Chemistry Alkaline, Battery Size AA, Includes Batteries Yes, Number of Batteries 2, Rechargeable No, Beam Pattern Flood, Body Color Black, Body Material Aluminum, Number of Light Output Modes 3, Maximum Beam Distance 139 m, Maximum Brightness 387 lm, Run Time at Maximum Brightness 1.75 hr, Includes Charger No, Beam Color White, Beam Focus Adjustable, Includes Secondary Light No, Intrinsically Safe No, IP Rating IPX8, Mount Type Clip, Series 7620
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.