1000+LM DuoFocus Tactical Aluminum Flashlight, Spot Flood Beam, Cree LED
- Mfr # W2499
- Zoro # G523311055
product price:Â
$
45.99
/ea
Key Features
Rechargeable
No
Beam Distance
346 m
Voltage
13.5V
No. of Batteries
9
Power Source
Battery
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W2499
- Zoro #
- G523311055
- UPC #
- 39564011740
- Country of Origin
- China
- Item
- LED Flashlight
- Rechargeable
- No
- Beam Distance
- 346 m
- Voltage
- 13.5V
- No. of Batteries
- 9
- Power Source
- Battery
- Battery Included
- Yes
- Lighting Technology
- LED
- Maximum Lumens Output
- 1068 lm
- Battery Type
- AA
Description
The Performance Tool Super Bright Flashlight is the perfect tool for any outdoor enthusiast or emergency situation. With over 1000 lumens, comparable to a 100 Watt lightbulb, this flashlight provides excellent illumination for any task. The adjustable duo focus beam allows for maximum versatility and coverage, easily switching from a focused spot beam to a wide flood beam. Constructed with an anodized tactical aluminum housing, this flashlight is water and impact resistant, ensuring long-lasting use. The super bright Cree LED never needs replacing, providing consistent and reliable performance. With 9 AA batteries included, this flashlight offers a 13-hour runtime and a 346m beam distance, making it convenient and ready to use for any adventure or emergency.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.