1/2" NPT angle supply with stop with cross handle and annealed vertical tube

  • Mfr # 7638-BGP

  • Zoro # G221666792


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Finish
Vibrant Brushed Graphite
Length (In.)
3.63 in
Application
Residential
Body Style - Valves
Transitional
Standards
ASME A112.18.1/CSA B125.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7638-BGP
Zoro #
G221666792
UPC #
195711200389
Country of Origin
United States

Dimensions

Length (In.)
3.63 in

Details

Finish
Vibrant Brushed Graphite
Application
Residential
Body Style - Valves
Transitional
Standards
ASME A112.18.1/CSA B125.1
Item
Toilet Accessories
Body Material
Brass

Description

Insist on KOHLER quality. This angle supply with stop has an annealed vertical tube, a four-arm handle and 1/2" NPT supplies.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.