Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

13-Gallon Stainless Steel Step Can

  • Mfr # 20940-BST

  • Zoro # G4785393


product price: $190.38
/ea
Free Shipping & Returns

Key Features

Container Shape
Rectangular
Color
Black Stainless
Material
stainless steel
Lid Opening Mechanism
foot pedal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20940-BST
Zoro #
G4785393
UPC #
885612677792
Country of Origin
United States

Details

Item
Step-On Can
Container Shape
Rectangular
Container Capacity
13-gallon
Color
Black Stainless
Material
stainless steel
Lid Opening Mechanism
foot pedal

Description

Crafted with thoughtful details and smart functionality, the Kohler step can collection will simplify your daily routine at home and meet the style demands of its surroundings. This 13-gallon rectangular step can has been designed to fit any brand of 13-gallon trash bags. It opens with a sturdy foot pedal, allowing for hands-free operation. The trash can has an efficient footprint with clean lines and flush features, so it can be placed right against the wall or cabinet. A raised liner and rim-lock make bag changes easy, and the fingerprint-proof finish stays cleaner longer.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.