
28
Mfr # 707606-6D3-BL
Zoro # G301197956
product price: $821.25
/ea
Free Shipping & Returns
Key Features
Finish
Matte Black
Width (In.)
47.625 in
Height (In.)
70.5 in
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
707606-6D3-BL
Zoro #
G301197956
UPC #
885612931641
Country of Origin
Unknown
Dimensions
Width (In.)
47.625 in
Height (In.)
70.5 in
Details
Finish
Matte Black
Material
Aluminum
Description
With a sleek, minimalist design, oversized rollers for best-in-class sliding action, and low-maintenance CleanCoat glass treatment, the KOHLER Elate shower door combines bold style with delightful functionality. Because Elate can be installed to open from the left or right, it fits easily into your bathroom layout, and 3/8" out-of-plumb adjustability on each side makes the Elate shower door easy to install. A large range of sizes, glass types, and finishes means there’s an Elate shower door waiting for you.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.