36 in. Bathroom Vanity Cabinet With Sink And Quartz Top in White Oak

  • Mfr # 35020-SWK

  • Zoro # G510905663


product price:  $3,098.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Width
37 in
Material
Solid and composite wood
Color
White
Depth
39.69 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
35020-SWK
Zoro #
G510905663
UPC #
195711129291
Country of Origin
Viet Nam

Dimensions

Width
37 in
Depth
39.69 in

Details

Material
Solid and composite wood
Finish
White Oak
Color
White

Description

Drawing inspiration from the archives, the Malin vanity collection from Kohler x Studio McGee combines classic and modern influences in a timeless expression for the home. With its distinctive square legs and clean lines, the Malin collection represents a

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.