Shop HOMEROOTS
See all product information
Create Account
28" Light Brown Wood Freestanding Bathroom Vanity With White Sink And Two Drawers
Mfr # 627459
Zoro # G822909212
product price:Â $1,308.99
/ea
Free Shipping & Returns
Key Features
Length
17.81 in
Width
28 in
Height
18.94 in
Material
Manufactured Wood
Finish
Glossy White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 627459
- Zoro #
- G822909212
- UPC #
- -
- Country of Origin
- Spain
Dimensions
- Length
- 17.81 in
- Width
- 28 in
- Height
- 18.94 in
Details
- Item
- Bathroom Vanities
- Material
- Manufactured Wood
- Finish
- Glossy White
- Color
- White
- Base Color
- Light Brown
- Countertop Material
- Manufactured Wood
- Includes
- Sink
Description
The 28-inch light brown wood freestanding bathroom vanity with white sink and two drawers combines modern design with functionality. Crafted from manufactured wood, the vanity features a light brown finish that adds warmth to your space. The white ceramic sink not only enhances its aesthetic but is also practical for daily use. With two functional drawers equipped with soft close drawer glides, you can enjoy seamless storage for your essentials. This free-standing standard installation offers easy setup, making it a perfect addition to any bathroom. Elevate your home decor with this stylish and efficient bathroom vanity that expertly balances form and function. 18.9375-inch h x 28-inch w x 17.8125-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.