Zoro Homepage

4 in Mount, 3 Hole Bathroom Faucet

  • Mfr # 97094-4-CP

  • Zoro # G801197142


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
4 in
Color
Polished Chrome
Number of Holes
3
Mounting Type
Centerset
Handle Type
Lever
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97094-4-CP
Zoro #
G801197142
UPC #
885612704498
Country of Origin
Unknown

Dimensions

Connection Size
1/2 in
Height
4-9/16 in

Details

Item
Bathroom Faucet
Mounting Hole Center to Center
4 in
Color
Polished Chrome
Number of Holes
3
Mounting Type
Centerset
Handle Type
Lever
Flow Rate
1.2 GPM
Includes
Drain Assembly; Escutcheon; Handles; Pop-Up; Valve
Mounting
Deck Mounted
Material
Metal
Series
Hint
Connection Type
NPSM
Faucet Spout
Fixed
Valve Type
Ceramic Disc
Spout Reach
4-5/16 in
Compliance
CA Drought Compliant
Number Of Handles
2

Description

Minimalist in its design, the Hint bathroom faucet collection is a versatile style choice for traditional or contemporary environments. Coordinate with KOHLER Pitch showering components, and create a space that will look beautiful for years to come.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.