Zoro Homepage

82-liter stainless steel dual-bin step trash can

  • Mfr # 23828-ST

  • Zoro # G421666462


product price: $420.99
/ea
Free Shipping & Returns

Key Features

Includes
Lid Included
Color
Stainless Steel
Height
26.4375 in
Overall Width
22-15/16 in
Container Capacity
82 L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23828-ST
Zoro #
G421666462
UPC #
195711079480
Country of Origin
China

Dimensions

Height
26.4375 in
Overall Width
22-15/16 in
Depth
16.5625 in

Details

Includes
Lid Included
Color
Stainless Steel
Container Capacity
82 L
Finish
Stainless Steel
Item
Kitchen Accessories
Material
Plastic, Stainless Steel

Description

Crafted with thoughtful details and smart functionality, the KOHLER dual-bin step trash can collection will simplify your daily home routine and meet the style demands of its surroundings. This 82-liter step trash can has been designed to fit and any brand of 13-gallon trash bags. Each bin has a Quiet-Close bifold lid which slides open with its own sturdy foot pedal, allowing for hygienic, hands-free use. The trash can has an efficient footprint with clean lines and flush features, so it can be placed in compact locations - right against the wall or cabinets - with a unique lid design that stays clear of its surroundings during operation and bag changes.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.