
Alouette 30" bathroom vanity cabinet with sink and quartz top
Mfr # 33265-DWG
Zoro # G621666750
product price:Â $1,229.47
/ea
Free Shipping & Returns
Key Features
Length
22.44 in
Mounting Type
Undermount
Finish
Ferrous Grey
Width
31 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
33265-DWG
Zoro #
G621666750
UPC #
195711172228
Country of Origin
Viet Nam
Dimensions
Length
22.44 in
Width
31 in
Height
35.2 in
Details
Mounting Type
Undermount
Finish
Ferrous Grey
Shape
Rectangle
Item
Vanities
Material
Wood
Description
The Alouette vanity collection is inspired by the French empire style featuring classic elements. The distilled traditional design blends simple forms with delicate details. The two-door cabinet offers plenty of storage space, an adjustable shelf, and a tip-out drawer to neatly keep your personal care items organized. This 30" vanity set includes a two-door cabinet with soft-close hinges, quartz countertop with matching backsplash, sink, and cabinet hardware in Vibrant Brushed Nickel.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.