Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Artifacts Toilet Tissue Carriage

  • Mfr # 72576-BN

  • Zoro # G9092612


product price: $360.82
/ea
Free Shipping & Returns

Key Features

Material
Metal
Depth
6-3/4 in
Color
Vibrant Brushed Nickel
Mounting Style
Wall Mounted
Height
6-3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72576-BN
Zoro #
G9092612
UPC #
885612166142
Country of Origin
China

Dimensions

Depth
6-3/4 in
Height
6-3/8 in
Width
4-1/2 in

Details

Material
Metal
Color
Vibrant Brushed Nickel
Mounting Style
Wall Mounted
Item
Artifacts Toilet Tissue Carriage

Description

Artifacts Toilet Tissue Carriage

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.