Bathroom Sink 17 1/4 in x 13 in, 1, Undermount, Vitreous china

  • Mfr # K-2882-0

  • Zoro # G2188993


product price:  $212.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Undermount
Material
Vitreous china
Color
White
Overall Height
6 3/4 in
Overall Length
19 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K-2882-0
Zoro #
G2188993
UPC #
650531858795
Country of Origin
Multiple

Dimensions

Overall Height
6 3/4 in
Overall Length
19 7/8 in
Bowl Depth
6 3/4 in
Overall Width
15 5/8 in
Bowl Size
17 1/4 in x 13 in
Manufacturers Warranty Length
1 yr
Bowl Length
17 1/4 in
Bowl Width
13 in

Details

Mounting Type
Undermount
Material
Vitreous china
Color
White
Bowl Shape
Rectangular
Drain Opening
1 3/4 in
ADA Compliant
ADA Compliant
Body Material
Vitreous China
Item
Bathroom Sink
With Faucet / Without Faucet
Without Faucet
Back Splash
No
No. of Bowls
1
Standards
ASME A112.19.2, CSA B45.1, ICC/ANSI A117.1
Faucet Mounting Centers
Null
Finish
Glazed Vitreous
Includes
Basin Clamps
ADA Compliance
Yes
Number of Faucet Holes
0
Includes Basket Strainer
Basket Strainer Not Included
Indoor/Outdoor Usage
Indoor
Includes Faucet
Faucet Not Included
Series
Verticyl(R)
Includes Installation Hardware
Yes
Sink Material
Vitreous China
Mounting Location - Faucet
Deck, Wall
Sink Type
Bathroom
Counter Mounting Type
Undermount
Mounting Type - Sinks
Countertop
Includes Drain Pipe
Drain Pipe Not Included
Faucet Mounting Location
Deck, Wall
Number of Bowls
1
Includes Hardware
Hardware Included
Number of Faucets
0
Number of Faucet Mounting Holes
0

Description

Laboratory Sink, Material Porcelain, Mounting Type Under Mount, Overall Length 19-13/16 In., Overall Width 15-5/8 In., Overall Height 6-3/4 In., Bowl Size 17 In. x 13 In., Bowl Depth 6-3/4 In., ADA Compliant No, Bowl Shape Rectangle, Back Splash No, Drain Opening 1-3/4 In., Color White

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.