
Components Touchless 0.5 gpm wall-mount lavatory faucet with Kinesis sensor technology, AC-powered
Mfr # 123MT19-SANA-2MB
Zoro # G221666518
product price: $1,265.99
/ea
Free Shipping & Returns
Key Features
Height
3.5 in
Width
2.4 in
Application
Commercial
Length
8.2 in
Color
Vibrant Brushed Moderne Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
123MT19-SANA-2MB
Zoro #
G221666518
UPC #
195711133694
Country of Origin
China
Dimensions
Height
3.5 in
Width
2.4 in
Length
8.2 in
Details
Item
Commercial Faucets
Application
Commercial
Color
Vibrant Brushed Moderne Brass
Description
KOHLER Cortex-enabled commercial bathrooms allow facilities to monitor and maintain their spaces remotely, and with this touchless Components lavatory faucet with a Tube design, you can enjoy the convenience of a Cortex wireless connection in an elegant residential design. Kinesis technology features a concealed sensor inside the spout for highly accurate, consistent activation and a sleek look. Valving is located below the deck, creating a smaller footprint with a clean, design-forward aesthetic.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.