
Deck-Mount Bath Faucet Trim With Diverter in Vibrant Brushed Nickel
Mfr # T35912-4-BN
Zoro # G110897979
product price:Â $1,055.25
/ea
Free Shipping & Returns
Key Features
Finish
Vibrant Brushed Nickel
Color
Nickel
Overall Height
3.51 in
Overall Width
10.25 in
Application
Bathroom
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
T35912-4-BN
Zoro #
G110897979
UPC #
195711105226
Country of Origin
China
Dimensions
Overall Height
3.51 in
Overall Width
10.25 in
Details
Finish
Vibrant Brushed Nickel
Color
Nickel
Application
Bathroom
Description
Drawing inspiration from the archives, the Castia bathroom faucet and accessory collection from Kohler x Studio McGee combines classic and modern influences in a timeless expression for the home. Crafted with meticulous attention to detail, the faucets sh
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.