Zoro Homepage

Elate Rite-Temp shower trim kit, 1.75 gpm

  • Mfr # TS35321-4G-BN

  • Zoro # G221666136


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Length
8.09 in
Width
6.5 in
Material
Metal
Finish
Vibrant Brushed Nickel
Height
16.77 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS35321-4G-BN
Zoro #
G221666136
UPC #
195711199065
Country of Origin
United States

Dimensions

Length
8.09 in
Width
6.5 in
Height
16.77 in

Details

Material
Metal
Item
Bath & Shower Faucets
Finish
Vibrant Brushed Nickel

Description

Inspired by pure geometric style, the form of the Elate bathroom faucet collection has a sophisticated fluidity that brings a visually stunning yet simple look to the bathroom. Complement your faucets with the Elate Rite-Temp shower trim kit, which includes a single-function showerhead with shower arm and flange, and valve trim. Complete this trim with a Rite-Temp valve.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.