Zoro Homepage

Gasoline Engine, 4 Cycle, 7 HP

  • Mfr # PA-CH270-3031

  • Zoro # G6997164


product price: $849.99
/ea
Free Shipping & Returns

Key Features

Type
4 cycle
Gross Torque
10.5 lb-ft
Shaft Orientation
Horizontal
Shaft Dia. (In.)
3/4
Shaft Length (In.)
2 27/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA-CH270-3031
Zoro #
G6997164
UPC #
885612019325
Country of Origin
China

Dimensions

Shaft Dia. (In.)
3/4
Shaft Length (In.)
2 27/64 in
Overall Width (In.)
15.15 in
PTO Shaft Height (In.)
4.17 in
Overall Height (In.)
14.03 in
PTO Shaft Dia. (In.)
0.75 in
Overall Depth (In.)
12.69 in
PTO Shaft Length (In.)
2.42 in
Shaft Height (In.)
4.17 in
Overall Depth Facing PTO (In.)
12.69 in
Overall Width
12 11/16 in
Overall Height
14 3/16 in
Shaft Diameter
3/4 in
Shaft Length
2 7/16 in
PTO Shaft Length
2 7/16 in
PTO Shaft Height
4 3/16 in
PTO Shaft Diameter
3/4 in
Shaft Height
4 3/16 in
Overall Depth Facing PTO
12 11/16 in
Overall Depth
15 3/16 in

Description

Gasoline Engine, Engine Series CH270 Series, Gross Torque 10.5 lb-ft, Horsepower 7 hp, Shaft Orientation Horizontal, Shaft Configuration Drilled and Tapped 1.125 In. Deep, 5/16 24 UNF, Shaft Diameter 3/4 in, Shaft Length 2 7/16 in, Start Type Recoil, Maximum Speed 4,000 RPM, Muffler Yes, CARB Compliant CARB Compliant, Engine Brand Kohler, Engine Displacement 208.12 cc, Fuel Tank Capacity 4.2 qt, Engine Cycle 4-Cycle, Overall Depth 15 3/16 in, Overall Depth Facing PTO 12 11/16 in

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.