
Highline 1.1 Gpf Pressure Toilet - Et
Mfr # 3519-7
Zoro # G001230960
product price: $703.35
/ea
Free Shipping & Returns
Key Features
Material
Vitreous China
Overall Height (In.)
31-1/4 in
Overall Length (In.)
30-1/8 in
Overall Width (In.)
21-1/4 in
Color/Finish
Black Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3519-7
Zoro #
G001230960
UPC #
650531410245
Country of Origin
Unknown
Dimensions
Overall Height (In.)
31-1/4 in
Overall Length (In.)
30-1/8 in
Overall Width (In.)
21-1/4 in
Details
Material
Vitreous China
Color/Finish
Black Black
Description
Highline Pressure Lite 1.0 gpf toilets are perfect for those customers aggressively seeking the benefits of water conservation. This toilet qualifies for water rebate programs and contributes to LEED credits. An optimized 1.0-gallon flush setting reduces water consumption by more than 30% over 1.6-gallon toilets, offering a water savings of more than 5,000 gallons of water per toilet, per year.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.